Skip Content

DV
BLUELINE

Notebook,11 x 8-1/2 In,Black

  • Item # 35W842
  • My Part #
  • Mfr. Model # REDA10150BLK
  • Catalog Page # N/A
  • UNSPSC # 14111514
Notebook,11 x 8-1/2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item NotePro(R) Notebook
  • Sheet Size 11 x 8-1/2"
  • Rule College/Margin
  • Paper Weight 16 lb.
  • Number of Sheets 75
  • Backing Hard Cover
  • Binding Twin Wire
  • Paper Color White
  • Cover Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.