Navigation Menu New

Access My Account, Order History, Lists and more here.

56GX66 BD-AS-550-BL UNSPSC # 40161601

Tap image to zoom.

Roll over image to zoom.

Portable Air Scrubber, Number of Speeds Variable, Voltage 115, 60 Hz, Blue

  • Item # 56GX66
  • Mfr. Model # BD-AS-550-BL
  • UNSPSC # 40161601
  • Catalog Page # 3060 3060
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Portable Air Scrubber
  • Type HEPA Air Scrubber/Negative Air Machine
  • Number of Speeds Variable
  • Air Flow (CFM) 250 to 500
  • Filter Efficiency (%) 99.97
  • Filter Rating (Microns) 0.3 micron
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps AC 2.5
  • Watts 300 W
  • Height (In.) 14 in
  • Width (In.) 25 in
  • Depth (In.) 20 in
  • Length (In.) 23 in
  • Duct Height (In.) 7 3/4 in
  • Duct Width (In.) 7 3/4 in
  • Finish Plastic
  • Color Blue
  • Includes HEPA Filter
  • Cord Length (Ft.) 25
  • Agency Compliance C-ETL-US
  • Overall Dimensions - H x W x D 14 in x 25 in x 20 in

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top