Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLUE WORKS

Citrus Degreaser, 18 oz. Aerosol Can

  • Item# 5JPP4
  • Mfr. Model# 110306
  • Catalog Page# N/A
  • UNSPSC# 47131821
Citrus Degreaser, 18 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Degreaser
  • Container Type Aerosol Can
  • Size 18 oz.
  • Net Weight 18 oz.
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Contains Butoxyethanol
  • VOC Content 15%
  • Flash Point 0 Degrees F
  • Standards C1 Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.