Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLUE THUNDER

12 ft. Polyethylene Chemical Hose, Blue

  • Item# 4XV30
  • Mfr. Model# CHU200-12CE-G
  • Catalog Page# N/A
  • UNSPSC# 40142007
12 ft. Polyethylene Chemical Hose, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Hose
  • Inside Dia. 2"
  • Length 12 ft.
  • Fittings Cam and Groove
  • Outside Dia. 2-19/32"
  • Color Blue
  • Max. Pressure 200 psi
  • Temp. Range -20 Degrees to 180 Degrees F
  • Bend Radius 6"
  • Safety Factor 4:1
  • Tube Material Polyethylene
  • Cover Material EPDM
  • Includes Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.