NC
BLUE MAGIC

Headlight Lens Restorer, 8 Oz, Bottle, Blue

  • Item # 1MPV4
  • My Part #
  • Mfr. Model # 725
  • Catalog Page # N/A
  • UNSPSC # 47131828
Headlight Lens Restorer, 8 Oz, Bottle, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.681 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlight Lens Restorer
  • Container Size 8 oz.
  • Container Type Bottle
  • Color White
  • Appearance Blue
  • pH 10.5
  • Removes Yellowing and Hazing
  • For Use With Polishing Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Headlight Lens Restorer,8 Oz,Bottle,Blue is rated 3.0 out of 5 by 3.
Rated 1 out of 5 by from This product is garbage. My headlight is worst than when I started using and the little residue that got a hold of my paint will not come off. It totally ruined my Acura TSX.
Date published: 2014-10-25
Rated 4 out of 5 by from This product did make a difference. Use multiple times to get the best results.
Date published: 2013-06-30
Rated 4 out of 5 by from Doesn't work magic, but....... The headlight lenses on my 2003 Miata were dull & yellowing. I searched for a product that will restore the lenses to a "like new" state. Well...... while this did make a difference, they are definitely not like new. It was easy to use, so I'll probably try it again to see if more of the yellowing goes away.
Date published: 2012-06-20
  • y_2019, m_1, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_1MPV4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.