Navigation Menu New

Access My Account, Order History, Lists and more here.

1MPW1 18022KTRI UNSPSC # 31201617

Tap image to zoom.

Roll over image to zoom.

Crack Repair Kit, High Temp, Dark Gray

  • Item # 1MPW1
  • Mfr. Model # 18022KTRI
  • UNSPSC # 31201617
  • Catalog Page # 905 905
Country of Origin USA. Country of Origin is subject to change.

Thermosteel Exhaust System Repair Kit contains everything needed to prepare the surface and to permanently repair cracks and leaks in the exhaust system of gasoline and diesel combustible engines—exhaust manifolds, catalytic converters, crossover pipes, mufflers, and tailpipes. No need to remove part to be repaired if hole or crack is accessible. Cold weld steel resists high temperatures.

• Rust resistant
• Can be machined and sanded once cured

Technical Specs

  • Item Crack Repair Kit
  • Type High Temperature
  • Color Dark Gray
  • Container Size 2 oz
  • Temp. Range (F) 2,400 Degrees F
  • Begins to Harden 5 min
  • Full Cure 1 hr
  • Shear Strength (PSI) 740
  • Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
  • Includes 2 Oz Cement, Screen, and Sandpaper

Thermosteel Exhaust System Repair Kit contains everything needed to prepare the surface and to permanently repair cracks and leaks in the exhaust system of gasoline and diesel combustible engines—exhaust manifolds, catalytic converters, crossover pipes, mufflers, and tailpipes. No need to remove part to be repaired if hole or crack is accessible. Cold weld steel resists high temperatures.

• Rust resistant
• Can be machined and sanded once cured

Back to Top