Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JOHNSEN'S

12 oz. Bottle ABS Brake Fluid

  • Item# 1MPZ1
  • Mfr. Model# TCC 7032
  • Catalog Page# N/A
  • UNSPSC# 15121509
12 oz. Bottle ABS Brake Fluid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ABS Brake Fluid
  • Type Silicone
  • Size 12 oz.
  • Color Purple
  • Container Type Bottle
  • Appearance Transparent
  • pH 7.0 to 11.5
  • Boiling Point (F) 500
  • Freezing Point (F) -50
  • Pour Point (F) -50
  • Specific Gravity 1.071 @ 68F
  • For Use With Synthetic Brake Fluid Systems
  • Application For Autos/Light Duty Trucks
  • Standards Dot 5
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms