Skip Content
ST
BLUE DEF

Polypropylene Piston Hand Pump, Pump, Ounces per Stroke: 128 oz.

  • Item # 48RH27
  • My Part #
  • Mfr. Model # DEFR12068010
  • Catalog Page # N/A
  • UNSPSC # 40151529
Piston Hand Pump,128 oz.,10 in. L,5 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $284.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BlueDEF® piston hand pump is engineered to provide strong delivery pressure that leads to strong pumping efficiency dispensing diesel exhaust fluid from 55-gal. drums. The design features an automatic shutoff nozzle to help prevent over-pumping. Made with ISO 22241 compatible materials, including a stainless steel spout.

View More

Technical Specs

  • Item Piston Hand Pump
  • Action Type Pump
  • Housing Material Polypropylene
  • Wetted Materials EPDM
  • Discharge Tubing Material Polyethylene
  • Hose Material EPDM
  • Piston Material Polyethylene
  • For Use With For Dispensing Diesel Exhaust Fluid
  • GPM 1
  • Max. Pressure 5 psi
  • Ounces per Stroke 128 oz.
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 10 ft.
  • Hose Length 10 ft.
  • Suction Tube Outlet O.D. Size 3/3"
  • Suction Tube Outlet I.D. Size 3/4"
  • Suction Tube Type Polypropylene
  • Metered No
  • Adapter Type 2" Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Includes 2" Bung Adapter, Expandable Down Tube, 10 ft. DEF Dispense Hose and Poly Nozzle
  • Manufacturers Warranty Length 90 Days
  • Max. Head 3 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Polypropylene Piston Hand Pump, Pump, Ounces per Stroke: 128 oz. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from 128 oz per stroke, ha....45 strokes to fill 5 gallon jug, pump broke after 35 gallons. Grainger took it back and refunded the full amount. Don't recommend this product but will continue to shop at Grainger.
Date published: 2016-12-30
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48RH27, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.