ST
BLUE DEF

1/3HP Diaphragm Stainless Steel Electric Operated Drum Pump, 7 to 9 GPM, 25 RPM

  • Item # 48RH25
  • My Part #
  • Mfr. Model # DEFTB20SN
  • Catalog Page # 937
  • UNSPSC # 40151529
1/3HP Diaphragm Stainless Steel Electric Operated Drum Pump, 7 to 9 GPM, 25 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,010.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 31.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-priming BlueDEF® 1/3 HP electric diaphragm pump is engineered to provide strong delivery pressure that leads to strong pumping efficiency dispensing diesel exhaust fluid from 55-gal. drums. The design features an automatic shutoff nozzle to help prevent over-pumping. The transfer pump is made with ISO 22241 compatible materials, including stainless steel motor shaft, carbon steel pump bracket, polypropylene housing, and reliable EPDM diaphragm. 115V 60 Hz.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/3
  • Motor Type Universal AC/DC
  • Housing Material Stainless Steel
  • Wetted Materials EPDM
  • Discharge Tubing Material EPDM
  • Hose Material Polyurethane
  • Piston Material Polyethylene
  • For Use With Diesel Exhaust Fluid
  • GPM 7 to 9
  • Max. GPM for Water 10
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 20 ft.
  • Hose Length 20 ft.
  • Suction Tube Length 48"
  • Suction Tube Outlet O.D. Size 3/4"
  • Suction Tube Outlet I.D. Size 3/4"
  • Suction Tube Type Diaphragm
  • Metered No
  • Adapter Type Sealed
  • Adapter Material Polypropylene
  • DEF Compatible Yes
  • Agency Compliance ISO 22241
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Bracket, Dispense Hose, Suction Hose, Fittings, Nozzle
  • Max. Liquid Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.