Skip Content
TP
BLUE CAN WATER

Emergency Drinking Water Can, 120z.

  • Item # 44ZK96
  • Mfr. Model # 73151
  • Catalog Page # N/A
  • UNSPSC # 50202310
Emergency Drinking Water Can,120z. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $3.03 / each

Shipping: pkg of 2160

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1756.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Drinking Water Can
  • Size 12 oz.
  • People Served 1
  • Number of Courses 1
  • Calories per Meal 0
  • Shelf Life 50 Years From Date of Manufacture
  • Contains Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Emergency Drinking Water Can,120z. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I always wanted to buy 2160 cans of water, yes, that is how much I had bought. I was very proud to see these items appear in my mail box, my mail box unfortunately was crushed since the canned water all together was 1700lbs. I no longer need to leave the house to buy water, I also learned that a human body can live without food for a month if they have water. This is very beneficial for me since I need to buy food once ever TWO months. I love this canned water, and I recommend you to buy it too!
Date published: 2017-05-12
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_44ZK96, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.