Closet Bends

15 products found with these common attributes:
  • Brand BLUCHER
  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Fitting Connection Type Push Fit
  • Standards UPC
Narrow your results by
Specific Fitting Shape
Please Select
Pipe Size - Pipe Fitting
Please Select

Brand

B BLUCHER
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Specific Fitting Shape
Pipe Size - Pipe Fitting
Price
Qty
Please use Qty box to add item(s) to cart.
Closet Bend, 15 Degrees, 2 in x 2-1/2 in Pipe Size - Pipe Fitting
B2-15-316
15 Degrees Closet Bend
2 in x 2-1/2 in

$46.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $46.25 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 15 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 2 in x 2-1/2 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 15 Degrees, 3 in x 3-1/4 in Pipe Size - Pipe Fitting
B3-15-316
15 Degrees Closet Bend
3 in x 3-1/4 in

$50.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $50.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 15 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 3 in x 3-1/4 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 15 Degrees, 4 in x 3-7/8 in Pipe Size - Pipe Fitting
B4-15-316
15 Degrees Closet Bend
4 in x 3-7/8 in

$70.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $70.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 15 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 4 in x 3-7/8 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 30 Degrees, 2 in x 2-7/8 in Pipe Size - Pipe Fitting
B2-30-316
30 Degrees Closet Bend
2 in x 2-7/8 in

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $47.75 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 30 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 2 in x 2-7/8 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 30 Degrees, 3 in x 3-5/8 in Pipe Size - Pipe Fitting
B3-30-316
30 Degrees Closet Bend
3 in x 3-5/8 in

$51.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $51.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 30 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 3 in x 3-5/8 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 30 Degrees, 4 in x 4-1/2 in Pipe Size - Pipe Fitting
B4-30-316
30 Degrees Closet Bend
4 in x 4-1/2 in

$70.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $70.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 30 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 4 in x 4-1/2 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 45 Degrees, 2 in x 5-3/8 in Pipe Size - Pipe Fitting
B2-45-316
45 Degrees Closet Bend
2 in x 5-3/8 in

$61.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $61.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 45 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 2 in x 5-3/8 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 45 Degrees, 3 in x 7-1/4 in Pipe Size - Pipe Fitting
B3-45-316
45 Degrees Closet Bend
3 in x 7-1/4 in

$69.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $69.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 45 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 3 in x 7-1/4 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 45 Degrees, 4 in x 9-11/16 in Pipe Size - Pipe Fitting
B4-45-316
45 Degrees Closet Bend
4 in x 9-11/16 in

$87.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $87.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 45 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 4 in x 9-11/16 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Sweep Closet Bend, 90 Degrees, 2 in x 11-3/4 in Pipe Size - Pipe Fitting
B2-90S-316
90 Degrees Sweep Closet Bend
2 in x 11-3/4 in

$87.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $87.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Sweep Closet Bend
  • Pipe Size - Pipe Fitting 2 in x 11-3/4 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Sweep Closet Bend, 90 Degrees, 3 in x 15-1/2 in Pipe Size - Pipe Fitting
B3-90S-316
90 Degrees Sweep Closet Bend
3 in x 15-1/2 in

$151.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $151.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Sweep Closet Bend
  • Pipe Size - Pipe Fitting 3 in x 15-1/2 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Sweep Closet Bend, 90 Degrees, 4 in x 23-1/4 in Pipe Size - Pipe Fitting
B4-90S-316
90 Degrees Sweep Closet Bend
4 in x 23-1/4 in

$181.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.00 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Sweep Closet Bend
  • Pipe Size - Pipe Fitting 4 in x 23-1/4 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 90 Degrees, 2 in x 6-15/16 in Pipe Size - Pipe Fitting
B2-90-316
90 Degrees Closet Bend
2 in x 6-15/16 in

$84.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $84.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 2 in x 6-15/16 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 90 Degrees, 3 in x 9-1/4 in Pipe Size - Pipe Fitting
B3-90-316
90 Degrees Closet Bend
3 in x 9-1/4 in

$89.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $89.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 3 in x 9-1/4 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Closet Bend, 90 Degrees, 4 in x 12-1/2 in Pipe Size - Pipe Fitting
B4-90-316
90 Degrees Closet Bend
4 in x 12-1/2 in

$119.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $119.50 / each

Technical Specs

  • Basic Fitting Material Metal
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bend
  • Specific Fitting Shape 90 Degrees Closet Bend
  • Pipe Size - Pipe Fitting 4 in x 12-1/2 in
  • Fitting Connection Type Push Fit
  • Standards UPC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More