Skip Content
TP
BLUCHER

304 Stainless Steel Floor Drain With 8" Square Top

  • Item # 11X361
  • Mfr. Model # BFD-323
  • Catalog Page # N/A
  • UNSPSC # 40141701
304 Stainless Steel Floor Drain With 8" Square Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $239.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Drainage Systems
Floor drains are 304 stainless steel with slotted lid. Polished finish. Spigot connection.
Meet UPC standards.

View More

Technical Specs

  • Item Floor Drain With 8" Square Top
  • Type Square
  • Pipe Dia. (In.) 3
  • Overall Diameter 6"
  • Height (In.) 9-3/16
  • Lid Slotted
  • Material of Construction 304 Stainless Steel
  • Drain Material 304 Stainless Steel
  • Grid Material 304 Stainless Steel
  • Color/Finish Polished
  • Connection Spigot
  • Standards UPC
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.