Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLOOMFIELD

64 oz. Stainless Steel Low Profile Coffee Brewer

  • Item# 5H698
  • Mfr. Model# 4B-8571-D3-120V
  • Catalog Page# 1535
  • UNSPSC# 48101505
64 oz. Stainless Steel Low Profile Coffee Brewer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Low Profile Coffee Brewer
  • Capacity 64 oz.
  • Brewing Capacity 3.9 gph
  • Warming Stations 3
  • Electrical 15A @ 115VAC
  • Material Stainless Steel
  • Height (In.) 16-7/8
  • Width (In.) 16-1/4
  • Depth (In.) 14
  • Plumbing Required No
  • Standards UL Listed, NSF Approved
  • Plug 3-Prong
  • Includes Coffee Server Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms