Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLOOMFIELD

2 gal. Hot Water Dispenser

  • Item# 36N018
  • Mfr. Model# 1222-2G
  • Catalog Page# 1537
  • UNSPSC# 48101711
2 gal. Hot Water Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $902.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot Water Dispenser

• NSF Certified UL and C-UL Listed
Automatic dispenser is an ideal solution for on-demand hot water dispensing. Use for soups, teas, oatmeal, sauces, food preparation, and even cleaning. Heavy-gauge stainless steel with a 7"-wide space saving design. Features drain system in water tank for easy cleaning and 1-panel design for easy access and quick and simple servicing.

View More

Technical Specs

  • Item Hot Water Dispenser
  • Capacity 2 gal.
  • Width 7"
  • Height 23-5/8"
  • Voltage 120
  • Amps 15
  • Watts 1800
  • Standards UL, NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.