Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

6-1/4" Plate Caster, 1760 lb. Load Rating

  • Item# 22N173
  • Mfr. Model# LO-GTH 160K
  • Catalog Page# 1492
  • UNSPSC# 31162701
6-1/4" Plate Caster, 1760 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $322.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in general, industrial, and commercial settings, this plate caster offers heavy-duty construction. The wheel tread is molded from a polyurethane-elastomer called Blickle Extrathane®, which offers superior wear resistance. It also features a lacquered cast-iron core, and steel frame for durability and long service life.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range 1000 to 2999 lb.
  • Extended Lead No
  • Wheel Dia. 6-1/4"
  • Load Rating 1760 lb.
  • Wheel Width 2"
  • Overall Height 8-1/16"
  • Caster Brake Included No
  • Caster Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Plate Caster Type Swivel
  • Caster Wheel/Tread Material Polyurethane
  • Inside Bolt Hole Spacing 2-15/16" x 4-1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 4-1/8"
  • Replacement Wheel Mfr. No. GTH 160/20K
  • Caster Wheel Bearings Ball
  • Wheel Color Yellow
  • Caster Core Material Cast Iron
  • Caster Plate Hole Pattern D
  • Plate Size 4-5/16" x 5-1/2"
  • Caster Raceway Double Ball
  • Durometer 92 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 7/16"
  • Frame Material Steel
  • Plate Thickness 0.315"
  • Frame Finish Zinc Plated
  • Thread Guard No
  • Features Heavy Duty
  • Application General / Industrial / Commercial / Institutional purpose
  • Standards ISO 9001 and DIN EN 12532
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.