Skip Content

 
BLICKLE

Hollow Kingpin Swivel Caster

Hollow Kingpin Swivel Caster close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Kingpin Swivel Caster 
  • Number of Wheels
Caster Load Rating Range
Please Select
Caster Wheel/Tread Material
Please Select
Load Rating
Please Select
Wheel Dia.
Please Select
Wheel Width
Please Select
Overall Height
Please Select
Bolt Hole Dia.
Please Select
Wheel Color
Please Select
Replacement Wheel
Please Select

Your Filters:

Clear All
SG_Brand
  • BLICKLE 
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Caster Load Rating Range
Caster Wheel/Tread Material
Load Rating
Wheel Dia.
Wheel Width
Overall Height
Bolt Hole Dia.
Wheel Color
Replacement Wheel
Price
Qty
Please use Qty box to add item(s) to cart.
LRA-POA 35G
0 to 299 lb.
Nylon
165 lb.
1-3/8"
1"
2"
7/16"
Black
Mfr. No. POA 35/8G

$9.99 / each

Enter location to check availability
Catalog Page #  1503 

Price $9.99 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 165 lb.
  • Wheel Dia. 1-3/8"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 2"
  • Bolt Hole Dia. 7/16"
  • Wheel Color Black
  • Replacement Wheel Mfr. No. POA 35/8G
LRA-POA 50G
0 to 299 lb.
Nylon
165 lb.
2"
3/4"
2-3/4"
7/16"
Black
Mfr. No. POA 50/8G

$9.29 / each

Enter location to check availability
Catalog Page #  1503 

Price $9.29 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 165 lb.
  • Wheel Dia. 2"
  • Number of Wheels 1
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Bolt Hole Dia. 7/16"
  • Wheel Color Black
  • Replacement Wheel Mfr. No. POA 50/8G
LRA-POA 75G
0 to 299 lb.
Nylon
165 lb.
3"
15/16"
3-7/8"
7/16"
Black
Mfr. No. POA 75/8G

$9.87 / each

Enter location to check availability
Catalog Page #  NA

Price $9.87 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 15/16"
  • Overall Height 3-7/8"
  • Bolt Hole Dia. 7/16"
  • Wheel Color Black
  • Replacement Wheel Mfr. No. POA 75/8G
LRA-VSTH 35K
0 to 299 lb.
Polyurethane
220 lb.
1-3/8"
1-1/16"
2"
Yellow
Mfr. No. VSTH 35/6K

$26.20 / each

Enter location to check availability
Catalog Page #  1503 

Price $26.20 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 220 lb.
  • Wheel Dia. 1-3/8"
  • Number of Wheels 1
  • Wheel Width 1-1/16"
  • Overall Height 2"
  • Wheel Color Yellow
  • Replacement Wheel Mfr. No. VSTH 35/6K
LER-POEV 80R-SB
0 to 299 lb.
Rubber
300 lb.
3-1/8"
1-1/4"
4-1/16"
1/2"
Blue
Mfr. No. POEV 80/12R-SB

$32.05 / each

Enter location to check availability
Catalog Page #  1503 

Price $32.05 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Rubber
  • Load Rating 300 lb.
  • Wheel Dia. 3-1/8"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 4-1/16"
  • Bolt Hole Dia. 1/2"
  • Wheel Color Blue
  • Replacement Wheel Mfr. No. POEV 80/12R-SB
LRA-TPA 50K-FK
0 to 299 lb.
Thermoplastic Rubber
110 lb.
2"
3/4"
2-3/4"
Gray
Mfr. No. TPA 50/6K-FK

$11.69 / each

Enter location to check availability
Catalog Page #  1503 

Price $11.69 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Number of Wheels 1
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/6K-FK
LRXA-TPA 50KD-FK
0 to 299 lb.
Thermoplastic Rubber
110 lb.
2"
3/4"
2-3/4"
Gray
Mfr. No. TPA 50/6KD-FK

$47.80 / each

Enter location to check availability
Catalog Page #  NA

Price $47.80 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Number of Wheels 1
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/6KD-FK
LRXA-TPA 50G
0 to 299 lb.
Thermoplastic Rubber
110 lb.
2"
3/4"
2-3/4"
Gray
Mfr. No. TPA 50/8G

$45.40 / each

Enter location to check availability
Catalog Page #  NA

Price $45.40 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Number of Wheels 1
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/8G
LRA-TPA 50G
0 to 299 lb.
Thermoplastic Rubber
110 lb.
2"
3/4"
2-3/4"
Gray
Mfr. No. TPA 50/8G

$8.57 / each

Enter location to check availability
Catalog Page #  1503 

Price $8.57 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 110 lb.
  • Wheel Dia. 2"
  • Number of Wheels 1
  • Wheel Width 3/4"
  • Overall Height 2-3/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 50/8G
LRA-TPA 100G
0 to 299 lb.
Thermoplastic Rubber
154 lb.
4"
1"
4-3/4"
Gray
Mfr. No. TPA 100/8G

$15.88 / each

Enter location to check availability
Catalog Page #  1503 

Price $15.88 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 154 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 4-3/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 100/8G
LRA-TPA 75K-FK
0 to 299 lb.
Thermoplastic Rubber
165 lb.
3"
1"
3-7/8"
Gray
Mfr. No. TPA 75/6K-FK

$18.02 / each

Enter location to check availability
Catalog Page #  1503 

Price $18.02 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/6K-FK
LRXA-TPA 75KD-FK
0 to 299 lb.
Thermoplastic Rubber
165 lb.
3"
1"
3-7/8"
Gray
Mfr. No. TPA 75/6KD-FK

$62.85 / each

Enter location to check availability
Catalog Page #  NA

Price $62.85 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/6KD-FK
LRXA-TPA 75G
0 to 299 lb.
Thermoplastic Rubber
165 lb.
3"
1"
3-7/8"
Gray
Mfr. No. TPA 75/8G

$49.10 / each

Enter location to check availability
Catalog Page #  NA

Price $49.10 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/8G
LRA-TPA 75G
0 to 299 lb.
Thermoplastic Rubber
165 lb.
3"
1"
3-7/8"
Gray
Mfr. No. TPA 75/8G

$10.59 / each

Enter location to check availability
Catalog Page #  1503 

Price $10.59 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 165 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 1"
  • Overall Height 3-7/8"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 75/8G
LKRXA-TPA 80KD-FK
0 to 299 lb.
Thermoplastic Rubber
220 lb.
3-1/8"
1-1/4"
4-1/4"
Gray
Mfr. No. TPA 80/8KD-FK

$67.55 / each

Enter location to check availability
Catalog Page #  1503 

Price $67.55 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 220 lb.
  • Wheel Dia. 3-1/8"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 4-1/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 80/8KD-FK
LWK-TPA 101K-FK
0 to 299 lb.
Thermoplastic Rubber
220 lb.
4"
1-1/4"
5-5/16"
Gray
Mfr. No. TPA 101/8K-FK

$49.65 / each

Enter location to check availability
Catalog Page #  NA

Price $49.65 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 220 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 5-5/16"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 101/8K-FK
LKRXA-TPA 101KD-FK
0 to 299 lb.
Thermoplastic Rubber
240 lb.
4"
1-1/4"
5-1/4"
Gray
Mfr. No. TPA 101/8KD-FK

$59.45 / each

Enter location to check availability
Catalog Page #  NA

Price $59.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 240 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 5-1/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 101/8KD-FK
LWK-TPA 126K-FK
0 to 299 lb.
Thermoplastic Rubber
240 lb.
5"
1-1/4"
6-5/16"
Gray
Mfr. No. TPA 126/8K-FK

$54.70 / each

Enter location to check availability
Catalog Page #  NA

Price $54.70 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 240 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 6-5/16"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 126/8K-FK
LKRXA-TPA 126KD-FK
0 to 299 lb.
Thermoplastic Rubber
264 lb.
5"
1-1/4"
6-1/4"
Gray
Mfr. No. TPA 126/8KD-FK

$78.95 / each

Enter location to check availability
Catalog Page #  1503 

Price $78.95 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Load Rating 264 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 6-1/4"
  • Wheel Color Gray
  • Replacement Wheel Mfr. No. TPA 126/8KD-FK
LER-POW 100K-FK
300 to 999 lb.
Nylon
330 lb.
4"
1-3/8"
4-15/16"
White
Mfr. No. POW 100/8K-FK

$59.15 / each

Enter location to check availability
Catalog Page #  NA

Price $59.15 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 330 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-3/8"
  • Overall Height 4-15/16"
  • Wheel Color White
  • Replacement Wheel Mfr. No. POW 100/8K-FK
LER-POW 125K-FK
300 to 999 lb.
Nylon
330 lb.
5"
1-3/8"
5-15/16"
White
Mfr. No. POW 125/8K-FK

$61.00 / each

Enter location to check availability
Catalog Page #  NA

Price $61.00 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 330 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-3/8"
  • Overall Height 5-15/16"
  • Wheel Color White
  • Replacement Wheel Mfr. No. POW 125/8K-FK
LKR-SPO 75K
300 to 999 lb.
Nylon
660 lb.
3"
1-1/4"
4-1/4"
White
Mfr. No. SPO 75/15K

$80.75 / each

Enter location to check availability
Catalog Page #  NA

Price $80.75 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 660 lb.
  • Wheel Dia. 3"
  • Number of Wheels 1
  • Wheel Width 1-1/4"
  • Overall Height 4-1/4"
  • Wheel Color White
  • Replacement Wheel Mfr. No. SPO 75/15K
LKR-SPO 100K
300 to 999 lb.
Nylon
770 lb.
4"
1-1/2"
5-1/8"
White
Mfr. No. SPO 100/15K

$94.45 / each

Enter location to check availability
Catalog Page #  1503 

Price $94.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 770 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-1/2"
  • Overall Height 5-1/8"
  • Wheel Color White
  • Replacement Wheel Mfr. No. SPO 100/15K
LKR-SPO 125K
300 to 999 lb.
Nylon
770 lb.
5"
1-5/8"
6-1/8"
White
Mfr. No. SPO 125/15K

$80.15 / each

Enter location to check availability
Catalog Page #  NA

Price $80.15 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Nylon
  • Load Rating 770 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Color White
  • Replacement Wheel Mfr. No. SPO 125/15K
LKR-ALTH 80K
300 to 999 lb.
Polyurethane
390 lb.
3-1/8"
1-3/16"
4-3/8"
Yellow
Mfr. No. ALTH 80/15K

$87.20 / each

Enter location to check availability
Catalog Page #  NA

Price $87.20 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 390 lb.
  • Wheel Dia. 3-1/8"
  • Number of Wheels 1
  • Wheel Width 1-3/16"
  • Overall Height 4-3/8"
  • Wheel Color Yellow
  • Replacement Wheel Mfr. No. ALTH 80/15K
LKR-ALTH 100K
300 to 999 lb.
Polyurethane
550 lb.
4"
1-5/8"
5-1/8"
Yellow
Mfr. No. ALTH 100/15K

$108.85 / each

Enter location to check availability
Catalog Page #  1503 

Price $108.85 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 550 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-5/8"
  • Overall Height 5-1/8"
  • Wheel Color Yellow
  • Replacement Wheel Mfr. No. ALTH 100/15K
LKR-ALST 100K
300 to 999 lb.
Polyurethane
660 lb.
4"
1-5/8"
5-1/8"
Green
Mfr. No. ALST 100/15K

$103.25 / each

Enter location to check availability
Catalog Page #  1503 

Price $103.25 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 660 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-5/8"
  • Overall Height 5-1/8"
  • Wheel Color Green
  • Replacement Wheel Mfr. No. ALST 100/15K
LKR-ALST 125K
300 to 999 lb.
Polyurethane
770 lb.
5"
1-5/8"
6-1/8"
Green
Mfr. No. ALST 125/15K

$115.25 / each

Enter location to check availability
Catalog Page #  NA

Price $115.25 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 770 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Color Green
  • Replacement Wheel Mfr. No. ALST 125/15K
LKR-ALTH 125K
300 to 999 lb.
Polyurethane
770 lb.
5"
1-5/8"
6-1/8"
Yellow
Mfr. No. ALTH 125/15K

$121.65 / each

Enter location to check availability
Catalog Page #  NA

Price $121.65 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 770 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-5/8"
  • Overall Height 6-1/8"
  • Wheel Color Yellow
  • Replacement Wheel Mfr. No. ALTH 125/15K
LER-POEV 101K-SB-FK
300 to 999 lb.
Rubber
330 lb.
4"
1-3/8"
4-15/16"
1/2"
Blue
Mfr. No. POEV 101/8K-SB-FK

$43.00 / each

Enter location to check availability
Catalog Page #  1503 

Price $43.00 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Rubber
  • Load Rating 330 lb.
  • Wheel Dia. 4"
  • Number of Wheels 1
  • Wheel Width 1-3/8"
  • Overall Height 4-15/16"
  • Bolt Hole Dia. 1/2"
  • Wheel Color Blue
  • Replacement Wheel Mfr. No. POEV 101/8K-SB-FK
LER-POEV 126K-SB-FK
300 to 999 lb.
Rubber
330 lb.
5"
1-3/8"
5-15/16"
Blue
Mfr. No. POEV 126/8K-SB-FK

$55.45 / each

Enter location to check availability
Catalog Page #  1503 

Price $55.45 / each

Technical Specs

  • Item Kingpin Swivel Caster
  • Caster Load Rating Range 300 to 999 lb.
  • Caster Wheel/Tread Material Rubber
  • Load Rating 330 lb.
  • Wheel Dia. 5"
  • Number of Wheels 1
  • Wheel Width 1-3/8"
  • Overall Height 5-15/16"
  • Wheel Color Blue
  • Replacement Wheel Mfr. No. POEV 126/8K-SB-FK
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More