Skip Content

DG
GRAINGER APPROVED

11-7/8" Extra Super Duty Swivel Plate Caster, 37,400 lb. Load Rating

  • Item # 22N114
  • My Part #
  • Mfr. Model # BSD-GSPO 302K
  • Catalog Page # N/A
  • UNSPSC # 31162701
Dul Whl Cstr,Swl,Nyln,11-7/8 in,37400 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Extra Super Duty
  • Wheel Dia. 11-7/8"
  • Load Rating 37,400 lb.
  • Wheel Width 8-5/8"
  • Overall Height 19-11/16"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 11-13/16" x 15-3/4"
  • Outside Bolt Hole Spacing 11-13/16" x 15-3/4"
  • Caster Wheel Bearings Ball
  • Wheel Color White
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 15-3/4" x 19-11/16"
  • Durometer 80 Shore D
  • Core Color Tan
  • Mounting Bolt Dia. 1-1/4"
  • Frame Material Steel
  • Plate Thickness 5/8''
  • Frame Finish Zinc Chromate
  • Caster Temp. Range Available No
  • Number of Wheels 2
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None