Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

8" Dual Wheel Caster, 11,900 lb. Load Rating

  • Item# 22N112
  • Mfr. Model# BSD-GSPO 200K
  • Catalog Page# 1501
  • UNSPSC# 31162701
8" Dual Wheel Caster, 11,900 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,351.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dual Wheel Caster
  • Caster Load Rating Range Greater than 6000 lb.
  • Wheel Dia. 8"
  • Load Rating 11,900 lb.
  • Wheel Width 2" x 2-11/64"
  • Overall Height 11-27/64"
  • Caster Brake Included No
  • Caster Lock Type No Lock Included
  • Caster Product Group Swivel Caster
  • Plate Caster Type Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 6-5/16" x 8-1/4"
  • Outside Bolt Hole Spacing 6-5/16" x 8-1/4"
  • Caster Wheel Bearings Ball
  • Wheel Color White
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern D
  • Plate Size 7-7/8" x 10-3/64"
  • Durometer 80 Shore D
  • Core Color Tan
  • Mounting Bolt Dia. 5/8"
  • Frame Material Steel
  • Plate Thickness 3/8''
  • Frame Finish Zinc Chromate
  • Number of Wheels 2
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.