Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLENDERM

Athletic Cloth Tape, Clear, 1 In. W, PK120

  • Item# 2JCW7
  • Mfr. Model# 1525-1
  • Catalog Page# N/A
  • UNSPSC# 42311703
Athletic Cloth Tape,Clear,1 In. W,PK120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All First Aid Tapes

Technical Specs

  • Item Athletic Tape
  • Color Clear
  • Waterproof Yes
  • Material Polyethylene Film
  • Adhesive Acrylate
  • Width 1"
  • Length 5 yd.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None