Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BLAZER

Wireless Magnetic Tow Light

  • Item # 32HH16
  • My Part #
  • Mfr. Model # C6304
  • Catalog Page # N/A
  • UNSPSC # 25172901
Wireless Magnetic Tow Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

BLAZER® tow light kit is wireless and magnetic—for use under 80". Effective transmitter distance of 65 ft. Kit includes 2 stop/tail/turn LED lights, transmitter with standard flat 4-wire vehicle trailer light connector, and complete trilingual instructions. 10 diodes per light. Durable polycarbonate base and lens. Sonically sealed lens eliminates moisture and corrosion issues. Uses 4 AA batteries per light (order separately).

View More

Technical Specs

  • Item Wireless Magnetic LED Tow Light Kit
  • For Use With n/a
  • Standards Federal D.O.T and FMV SS108
  • Features Effective Transmitter Distance 65 ft., Heavy Duty Magnetic Base, Sonically Sealed Lens, 10 LED's Per Light
  • Includes Standard Flat 4-Way Plug-In Transmitter, 2 LED Stop/Turn Tail Lights with 10 ft. Wire and Magnetic Base
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms