Skip Content

WG
BLAZER

Stop/Turn/Tail Light,Square,Red,1-3/4" L

  • Item # 32HH20
  • My Part #
  • Mfr. Model # C789RTM
  • Catalog Page # N/A
  • UNSPSC # 25172901
Stop/Turn/Tail Light,Square,Red,1-3/4" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $23.94 / each

Web Price $26.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BLAZER® stop/turn/tail light is an LED submersible light is a 7-function stop/turn/tail light with side marker light that can be used on either left or right side. Interchangeable—goes from passenger's side to driver's side in seconds. Simply remove the side marker and side cap, move the side marker to the other side, then snap on side marker. Includes light with hardware.

View More

Technical Specs

  • Item Stop/Turn/Tail Light
  • Lens Shape - Vehicle Lighting Square
  • Lens Color - Vehicle Lighting Red
  • Length - Vehicle Lighting 1-3/4"
  • Width - Vehicle Lighting 5-1/8"
  • Height - Vehicle Lighting 5-1/4"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards DOT
  • Manufacturer Warranty - Vehicle Lighting 3 Year Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 12
  • Lamp Type LED
  • Features Side Marker Can Be Switched From One Side to the Other, Submersible, Sonically Sealed Lens, 10 LEDs & 1 LED on side marker
  • Includes Light with Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.