Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BLAZER

Light,LED,Amber

  • Item # 32HH18
  • My Part #
  • Mfr. Model # C534BAK
  • Catalog Page # N/A
  • UNSPSC # 25172901
Light,LED,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

BLAZERĀ® clearance and side marker light includes LED light and rubber grommet mount. Easily installs into any 3/4" opening. Can also be used as ID lights (3 required), utility, step well, or cabinet lights. Operating range: 8V to 16V.

View More

Technical Specs

  • Item Round Clearance And Side Marker Light
  • Height 3/4"
  • Diameter 3/4"
  • Hole Dia. 3/4"
  • Features Single Diode Technology, PC & P2 Rated, installs in 3/4" hole, 1 LED, Amber Color
  • For Use With n/a
  • Standards Federal D.O.T and FMV SS108
  • Includes Light with Grommet
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms