Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLASTER

Rust Inhibitor, 11 oz. Container Size, 11 oz. Net Weight

  • Item# 16W548
  • Mfr. Model# 16-CSP
  • Catalog Page# 1168
  • UNSPSC# 15121802
Rust Inhibitor, 11 oz. Container Size, 11 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B’laster Corrosion Stop protects metal surfaces by leaving a protective film. It penetrates and resists water, displaces moisture, and prevents further corrosion. The nondrying, anticorrosive coatings protect metal from moisture, salt air, and saltwater. Creates a moisture barrier that provides long-lasting lubrication for moving parts. For use on automotive, marine, industrial, and other applications. Great for preserving cast iron components.

View More

Technical Specs

  • Item Rust Inhibitor
  • VOC Content 48%
  • Propellant CO2
  • Appearance Clear
  • Characteristics Non Drying
  • Application Automotive and Marine
  • Color Off White
  • Container Size 11 oz.
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Primary Chemical Base Acetone
  • Net Weight 11 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Protects in the harsh salt water! I need more of this! I sprayed a lower unit on my 225HP Evenrude outboard. there was a chip that festered. I put one application on 6 months ago and it seems to almost repair it, if that makes seance.I am starting to spray my entire rusted galvanized tandem trailer with this Corrosion Stop.. I just can't find it in Wilmington, NC.I have used neversieze (sp) paste on lug nuts etc. but it is not working no were near as good as Corrosion Stop. Not to mention the time to brush it on.I will be using this on all my steal machinery in garage too.So YES! a GREAT product! August 20, 2015
  • 2016-07-27 T21:16:06.682-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16W548, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.