ST
BLASTER

Petroleum-Based Penetrant, 0°F to 120°F, 18 oz. Aerosol Can

  • Item # 413W27
  • My Part #
  • Mfr. Model # 26-PB
  • Catalog Page # N/A
  • UNSPSC # 15121514
Petroleum-Based Penetrant, 0°F to 120°F, 18 oz. Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blaster Corp® PB B'LASTER Penetrant helps loosen and break free rusted or frozen parts caused by rust and corrosion. Helps protect against further rust and corrosion from automotive, marine, plumbing and other industrial equipment. This penetrant contains a nonevaporating lubricate that can spray upside down and has a 360° valve that allows you to spray from all angles.

View More

Technical Specs

  • Item Penetrant
  • Lubricant NSF Rating Not Rated
  • Penetrant Base Petroleum
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 18 oz.
  • Series PB
  • Lubricant Color Orange
  • Net Weight 18 oz.
  • Flash Point 141 Degrees F
  • Specific Gravity 0.91
  • VOC Content 0%
  • Application Automotive, Industrial, Marine, Plumbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.


  • This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.