Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BLASTER

Petroleum-Based Penetrant, 20°F to 120°F, 5 gal. Pail

  • Item # 4LRG1
  • Mfr. Model # 5-PB
  • Catalog Page # N/A
  • UNSPSC # 15121806
Petroleum-Based Penetrant, 20°F to 120°F, 5 gal. Pail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $180.00 / each
Get This Price

$144.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 38.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PB B’laster quickly busts loose rusted or frozen parts caused by rust and corrosion. It also contains a non-evaporating lubricant that saves time and equipment and protects against further rust and corrosion. Use on automotive, industrial, marine, plumbing, and other equipment

View More

Technical Specs

  • Item Penetrant
  • Lubricant NSF Rating Not Rated
  • Penetrant Base Petroleum
  • Min. Operating Temp. 20 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Combustable Liquid
  • Lubricant Container Pail
  • Container Size 5 gal.
  • Series PB Blaster
  • Lubricant Color Clear
  • Flash Point 155 Degrees F
  • Specific Gravity 0.91
  • VOC Content 43%
  • Application Mechanical Repairs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Petroleum-Based Penetrant, 20°F to 120°F, 5 gal. Pail is rated 4.5 out of 5 by 11.
Rated 2 out of 5 by from good product BUT can just dont work properly . Buy at least 2 cans per month and in the past thought I could not do without it BUT the last 2 cans I had to throw away at least a third of each can because the cans would not work . no pressure Im thinking ....
Date published: 2017-05-31
Rated 5 out of 5 by from Does what it says Great stuff, but I just had a can that was 3/4 full, blow out while sitting on the shelf. It appeared that the bottom of the can suddenly failed for no reason. The garage now smells heavily of the stuff. Additionally, the wood shelf that it was sitting on, is now completely saturated with PB Blaster.Please contact me regarding a resolution to this matter.
Date published: 2017-05-07
Rated 5 out of 5 by from WORKS BETTER THAN ANYTHING ELSE! I have used and recommended PB for years now after working on my Jeeps. In the rust-belt, I've been able to remove hub bolts, spring eye bolts, exhaust hanger bolts etc using PB. Spray it on, wait, spray again and then put the tools to it. Also works great by soaking rusty bolts and nuts in the liquid.
Date published: 2017-03-18
Rated 5 out of 5 by from The perfect gift for a housewarming :) I used this years ago and was so impressed. I have found a gazillion uses since and make sure to always have a can on hand and frequently give one as a gift! Trust me you will be surprised at the amount of thank-you that keep coming! Have used on roodtop whilybird turbine to unfreeze a rusted stuck one and even squirted a neighbors from the fence line to stop the squeaking that was keeping me up at night. Amazing product! I did have a question if anyone knows, when loosening lug nuts I wondered will it hurt tires? and if not is it good for them or should we be careful to wipe off overspray.
Date published: 2016-05-16
Rated 5 out of 5 by from Stubborn locks no match for PB Blaster! In order to repair the coin op laundry equipment I fix for a living, you have to unlock alot of service panels. Stubborn locks used to slow my workday down. Not anymore. One blast of PB Blaster=no more stuck locks.Thanks for making my job easier PB Blaster.
Date published: 2016-03-08
Rated 5 out of 5 by from Did the job, saved me big bucks I had to remove a quarter turn cartridge from a bathroom faucet. The cartridge was frozen, and I would have damaged the faucet if I had forced it. I tried PB B'laster. Sprayed it on, even gave it a couple of light taps (probably didn't do anything but it made me feel better). Waited about 10 minutes. And there it was, the cartridge came out with hardly any force needed at all. No new faucet, no damage, no cursing, it works.
Date published: 2016-01-29
Rated 2 out of 5 by from faulty can the trigger on my can does not spray the product it is a great product but i have a faulty can
Date published: 2015-12-05
Rated 5 out of 5 by from Great I used it to get a rusted O2 sensor off. Sprayed it on and let it sit for 10 minutes. The sensor came off very easy.
Date published: 2015-11-23
  • y_2017, m_7, d_19, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_4LRG1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.