Skip Content

NC
BLASTER

Multipurpose Lubricant, 10.75 oz. Net Weight

  • Item# 48GG09
  • Mfr. Model# PB-50-128
  • Catalog Page# N/A
  • UNSPSC# 15121520
Multipurpose Lubricant, 10.75 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $44.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B’laster Multi-Purpose Lubricant is a high-performance formula designed to lubricate moving parts in and around the house such as window tracks, hinges, chains, glides, and gears. Formulated with Teflon™ Fluoropolymer to help reduce friction and wear, enhance performance and protect surfaces. It outperforms leading competitors, and prevents rust and further corrosion on car parts, fishing reels and tackle, all tools, firearms, sports equipment, marine applications, and more. Lubricant features a light vanilla scent.

View More

Technical Specs

  • Item Multipurpose Lubricant
  • Lubricant NSF Rating Not Rated
  • Container Type Can
  • Net Weight 10.75 oz.
  • Color Clear
  • Sub-Category General Purpose Lubricants
  • Flash Point 148 Degrees F
  • Specific Gravity 0.82
  • VOC Content 25%
  • Application For Lubrication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.