Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BLASTER

Garage Door Lubricant, 0°F to 120°F, Silicone, 1 gal. Can

  • Item # 5JEY6
  • Mfr. Model # 128 - GDL
  • Catalog Page # N/A
  • UNSPSC # 15121520
Garage Door Lubricant, 0°F to 120°F, Silicone, 1 gal. Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $46.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B’laster Garage Door Lubricant is a silicone-based lubricant that leaves a tack-free film that won’t accumulate dust and dirt. Formulated with Teflon™ Fluoropolymer to help reduce friction and wear. In some instances, its extreme pressure agents make it a suitable replacement for grease. It effectively helps stop squeaks associated with garage doors and mechanisms.

View More

Technical Specs

  • Lubricant Type Garage Door Lubricant
  • Item Garage Door Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Can
  • Container Size 1 gal.
  • Lubricant Color Clear
  • Chemical Base Mineral Oil
  • Flash Point 169 Degrees F
  • Specific Gravity 0.81
  • VOC Content 35%
  • Application Use on any moving part including: Hinges, Mechanical Chains, Springs, Cables,Rollup Doors, Sliding Tracks, Pivots, Cams and Pulleys. Threaded Parts, ConveyorRollers, Wheels, Windows, Locks and Latches. Hitches, Winches, Ramps, Gates,Tools & Table Saws.
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.