Skip Content

ST
BLASTER

Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can

  • Item # 16W546
  • My Part #
  • Mfr. Model # 16-SL
  • Catalog Page # N/A
  • UNSPSC # 15121520
Silicone Lubricant,Aerosol Can,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B’laster Silicone Lubricant contains a higher concentration of silicone than competitor brands, which provides longer-lasting lubrication. Formulated with Teflon™ Fluoropolymer to help enhance performance. Its clear, non-evaporating formula eliminates wear from constant friction and is safe and non-staining. This long-lasting lubrication won't accumulate dust and dirt.

View More

Technical Specs

  • Lubricant Type Silicone Lubricant
  • Item Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives Silicone
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant Color Clear
  • Net Weight 11 oz.
  • Chemical Base Mineral Oil
  • Flash Point 130 Degrees F
  • Specific Gravity 0.81
  • VOC Content 44%
  • Application General Purpose, Bearing, Valves, O-Ring Seals
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Lubricant, 0°F to 120°F, Silicone, 11 oz. Aerosol Can is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from FABULOUS BLASTER SILICONE LUBE SL USED THIS FOR LUBRICATION OF MY ROLLERS ON MY GARAGE DOORS AND THE STUFF WORKS AWESOME!!!ALL SQEEKS GONE COMPLETELY AND RUNS SMOOTHLYONCE AGAIN!!! EVEN SHOT THE TRAVELING STEEL SQUARE TUBING AND RUNS EVEN BETTER THAN NEW!!THIS STUFF IS AMAZING!! LEAVES WD-40 IN THE DUST FOR SURE!!!!
Date published: 2012-07-09
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_16W546, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.