Skip Content

ST
BLASTER

Garage Door Lubricant, 0°F to 120°F, Silicone, 5 oz. Aerosol Can

  • Item # 48GG08
  • My Part #
  • Mfr. Model # GDL-TS
  • Catalog Page # N/A
  • UNSPSC # 15121514
Garage Door Lubricant,5 oz.,Aerosol Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B’laster Garage Door Lubricant is a silicone-based lubricant that leaves a tack-free film that won’t accumulate dust and dirt. Formulated with Teflon™ Fluoropolymer to help reduce friction and wear. In some instances, its extreme pressure agents make it a suitable replacement for grease. It effectively helps stop squeaks associated with garage doors and mechanisms.

View More

Technical Specs

  • Lubricant Type Garage Door Lubricant
  • Item Garage Door Lubricant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Dry
  • Lubricant Additives Silicone
  • Min. Operating Temp. 0 Degrees F
  • Max. Operating Temp. 120 Degrees F
  • GHS Flammability Rating Flammable Aerosol
  • Lubricant Container Aerosol Can
  • Container Size 5 oz.
  • Lubricant Color Clear
  • Net Weight 5 oz.
  • Flash Point 130 Degrees F
  • Specific Gravity 0.82
  • VOC Content 53%
  • Application Castors, Guards, Guide Rails, Moving Plastic Parts, Plastic Gears, Rings, Rubber Bushings, Rubber Mountings, Seals, Window Channels
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.