Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLASTER

Fuel Injector Cleaner, 16 Oz

  • Item# 4LRF7
  • Mfr. Model# 16-FIC
  • Catalog Page# N/A
  • UNSPSC# 25172405
Fuel Injector Cleaner,16 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuel Injector Cleaner
  • Container Size 16 oz.
  • Boiling Point (F) 310
  • Dissolves Gelled Fuel and Sludge
  • Application Use In Vehicle Gas Tank to Clean and Condition Fuel System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.