Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLASTER

11 oz. Cleaner/Degreaser, 1 EA

  • Item# 4LRF6
  • Mfr. Model# 16-CBD
  • Catalog Page# 1171
  • UNSPSC# 47131821
11 oz. Cleaner/Degreaser, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.66 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaner/Degreaser
  • Size 11 oz.
  • Container Type Can
  • Color Clear
  • Application Machines, Engines, Mechanical Equipment, and Safe On Factory Based Paint
  • VOC Content 19
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by what a great product! I used this to remove an oil spill from the driveway, worked great! May 15, 2015
Rated 5 out of 5 by Perfect for bicycle chains Used a different degreaser when cleaning my bicycle chain/washing my bike. Decided to try this one "after" I had already degreased and washed... you could literally see the dirt and grime falling off... there was a black strip of "gunk" on the driveway of where it was just falling off.The only downside to this product is finding it!!! Home Depot use to carry it and cost around $4... now I have to order it off the web and pay (with shipping) around $10... still worth it... May 25, 2012
  • 2016-07-23 T02:23:43.116-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4LRF6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.