Skip Content

ST
BLASTER

Chain and Cable Lubricant, 11 oz. Aerosol Can, Petroleum Chemical Base, Clear Color

  • Item # 48GG06
  • My Part #
  • Mfr. Model # 16-CCL
  • Catalog Page # 2450
  • UNSPSC # 15121520
Chain and Cable Lubricant,11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Long-lasting B’laster Chain and Cable Lubricant is designed for use in any light-duty chain or wire cable applications. It is formulated with Teflon® fluoropolymer to help reduce friction and wear, plus wax, and petroleum distillates that will stay wet for an extended period. Chain and Cable Lube helps prevent rust and corrosion. It sheds contaminants such as mud, grass, dirt, and water. Made to help keep equipment run better, for longer, for peak performance.

View More

Technical Specs

  • Item Chain, Cable, and Wire Rope Lubricant
  • Chain and Cable Lubricant Type Chain and Cable Lubricant
  • Lubricant Container Aerosol Can
  • Container Size 11 oz.
  • Lubricant NSF Rating Not Rated
  • Chemical Base Petroleum
  • Lubricant Additives Distillates
  • Max. Operating Temp. 350 Degrees F
  • Min. Operating Temp. 0 Degrees F
  • Cable Lubricants General Purpose
  • Properties- Chain General Purpose
  • Net Weight 11 oz.
  • Color Clear
  • Flash Point 148 Degrees F
  • Specific Gravity 0.84
  • VOC Content 23%
  • Application For Lubrication
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.