Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BLASTER

11 oz. Air Tool Cleaner/Conditioner, 1 EA

  • Item# 10N779
  • Mfr. Model# 16-ATC
  • Catalog Page# 1168
  • UNSPSC# 47131828
11 oz. Air Tool Cleaner/Conditioner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.14 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B'LASTER® air tool conditioner coats, cleans, and lubricates. Cleans internal pneumatic tool parts, restoring them to peak performance and prolonging tool life. Helps prevent rust and loosens deposits that can accumulate. Provides long-lasting lubrication and protects tools from freeze up.

• Cleans and restores pneumatic tools
• Reduces friction
• Protects tools from freezing down to -25°F

View More

Technical Specs

  • Item Air Tool Cleaner/Conditioner
  • Size 11 oz.
  • Container Type Can
  • Color Red
  • Application Cleans Out Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great prouduct Bought a few days ago to try on my impact and ratchet tools were running slow and didn't seem to have that much power I thought I was going to have to replace them I sprayed this in air inlet on both let it sit all night and covered tools with white paper towel and ran tool with full air and rust and dirt covered towels tools had much more power and speed!! Thanks blaster for a great product!!!!! September 19, 2015
  • 2016-09-22 T06:16:58.594-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10N779, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.