WG
BLACKMER

Rotary Pump/Counter Package

  • Item # 3KUC1
  • My Part #
  • Mfr. Model # 14292
  • Catalog Page # N/A
  • UNSPSC # 40151506
Rotary Pump/Counter Package close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hand drum pumps are manually powered devices operated by a crank, lever, or other mechanism to draw fluids out of a container. They allow pumping where there's no access to a power source and are ideal for dispensing and transferring small amounts of fluid. Sometimes called a manual or rotary drum pump, these hand-operated pumps connect to an adapter that allows the shaft of the pump to be mounted through the bung hole of a drum or other container.

View More

Technical Specs

  • Item Rotary Pump/Counter Package
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms