Skip Content

WG
BLACKHAWK

Xiphos Duty Holster,Left,Glock 17/19

  • Item # 6TTX4
  • My Part #
  • Mfr. Model # 44H500PL-L
  • Catalog Page # N/A
  • Catalog Group # G1894
  • UNSPSC # 46101504
Xiphos Duty Holster,Left,Glock 17/19 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gun Holsters

Product Details

Wears weapon-mounted Xiphos NT™ light, sold separately. Auto Lock Technology™ engages the trigger guard as users holster the pistol. There are no snaps or hoods to open accidentally, and no thumb break or awkward middle finger release to slow draw. Thumb-activated pivot guard adds an extra level of retention. Full-length holster body protects rear sights. Include angle-adjustable jacket-slot belt loop.

• Immediate retention and audible click upon reholster
• Passive retention detent adjustment screw

View More

Technical Specs

  • Item Serpa Xiphos Duty Holster Plain
  • Hand Left
  • Weapon Model Glock 17/19/22/23/31/32
  • Level 3
  • Material Molded Vinyl
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products