Navigation Menu New

Access My Account, Order History, Lists and more here.

11Z736 56GM00 UNSPSC # 46151504

Tap image to zoom.

Roll over image to zoom.

Utility/GP Pouch, Hook-and-Loop, Quick-Release Buckle, 1000D Nylon, Black

  • Item # 11Z736
  • Mfr. Model # 56GM00
  • UNSPSC # 46151504
  • Catalog Group # G1730
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

This gas mask pouch features a Y-harness arrangement and heavy-duty hanger straps with quick-release swivel buckles. It also features side-release buckles and hook-and-loop closure. Dual nonslip BTS™ belt loops and 1/8" padded back. 1 lb. 7 oz.

Technical Specs

  • Item Gas Mask Pouch
  • Size 6.25 in x 9.75 in x 5 in
  • Color Black
  • Material 1000D Nylon
  • Number of Pockets (Outside) 1
  • For Use With BTS Belts
  • Features Adjustable/Removable Shoulder Strap And Non-Slip Leg Straps, Dual Non-Slip Bts Belp Loops, Heavy-Duty Hanger Strap
  • Closure Style Hook-and-Loop, Quick-Release Buckle
  • Item - Tactical Pouches Utility/GP Pouch

This gas mask pouch features a Y-harness arrangement and heavy-duty hanger straps with quick-release swivel buckles. It also features side-release buckles and hook-and-loop closure. Dual nonslip BTS™ belt loops and 1/8" padded back. 1 lb. 7 oz.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top