Skip Content

C3
BLACKHAWK

Tactical Mag Case With Flap,Black

  • Item # 14X438
  • My Part #
  • Mfr. Model # 430900BK
  • Catalog Page # N/A
  • UNSPSC # 46151504
Tactical Mag Case With Flap,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Molded flap mounts directly to SERPA® Tactical Holster Platform, sold separately.

View More

Technical Specs

  • Item Tactical Mag Case w/Flap
  • Type Single or Double Row
  • Color Black
  • Material Carbon Fiber
  • Length (In.) 6-1/2
  • Width (In.) 5-1/4
  • Closure Snap
  • For Use With 9mm/40 Cal/45 Cal/10mm Mags
  • Features Mounts Directly To Serpa Holster Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Tactical Mag Case With Flap,Black is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from I recently purchased 4 of these molded pouches for use with 2 new Serpa rigs. Although Blackhawk claims that this magazine pouch will fit all large caliber double stack magazines, it does not fit Beretta 92FS/M9 15-round factory magazines. The flap is approximately 1/2" too short, so it can not be snapped shut. I wish I knew of this flaw before I invested in 2 Serpa rigs and 4 molded magazine pouches.
Date published: 2016-11-18
  • y_2018, m_4, d_22, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_14X438, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.