Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BLACKHAWK

Tactical Float Vest II,Black,

  • Item # 11Z760
  • My Part #
  • Mfr. Model # 30TFV2
  • Catalog Page # N/A
  • UNSPSC # 46151504
Tactical Float Vest II,Black, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.9 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with USCG approved foam and heavy-duty 1000 denier nylon. Adjustable for length and girth with robust drag handle. Side-release buckles allow easy on/off. Features 2 large internal map pockets and an internal hydration reservoir pocket (Hydration System sold separately). Adjustable flap magazine pouches for tall or short magazines. Heavy-duty webbing on back to attach S.T.R.I.K.E.® pouches. Includes 2 M16/M4 ammo pouches that hold 3 magazines each, and a strobe/compass cargo pocket. Also includes a cargo pocket for medical kit. Shoulder D-rings allow accessory attachment.

View More

Technical Specs

  • Item Tactical Float Vest II
  • Size Universal
  • Color Black
  • Material USCG Approved Foam/1000 Denier Nylon
  • Number of Pockets (Outside) 8
  • Closure Type Side-Release Buckles/Hook-and-Loop
  • Fits STRIKE Pouches, Hydration System, Pencil Flares, Chem-Lights, and Strobe/Compass
  • Features Constructed Using Uscg Approved Foam, Adjustable For Length And Girth With Robust Drag Handle, Shoulder D-Rings For Accessory Attachment, Mag Pouches With Adjustable Flaps, Right-Front Panel Has Cargo Pocket For Medical Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.