Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Tactical Xenon, Polymer, Maximum Lumens Output: 65, Black

  • Item# 14X521
  • Mfr. Model# 75FL004BK
  • Catalog Page# N/A
  • UNSPSC# 39111702
Tactical Xenon, Polymer, Maximum Lumens Output: 65, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flashlight
  • Flashlight Grade Tactical
  • Lamp Type Xenon
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 1 hr.
  • Length 5"
  • Lumens 65
  • Run Time on High Setting 1 hr.
  • Maximum Lumens Output 65
  • Focus Fixed
  • Body Color Black
  • Body Material Polymer
  • Switch Type Tailcap Push Button
  • Lens Material Polycarbonate
  • Beam Distance Not Specified
  • Impact Resistance Not Specified
  • Water Penetration Rating Not Specified
  • Weight with Batteries 4.30 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms