Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Tactical Boots, Size 12, Toe Type: Composite, PR

  • Item# 6TTW4
  • Mfr. Model# 83BT08BK-120M
  • Catalog Page# N/A
  • Catalog Group# G1948
  • UNSPSC# 46181604
Tactical Boots, Size 12, Toe Type: Composite, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Feature water-resistant Cordura® and high-abrasion suede upper material for rugged durability; extra suede layer on heel and toe. Breathable panels provide comfort and reduce weight. Compound outsole has a large, open lug that is oil-resistant and provides excellent traction on irregular surfaces. Dri-Lex® inner lining wicks away moisture and dries quickly. Molded footbed is washable and antimicrobial.

View More

Technical Specs

  • Item Tactical Boots
  • Toe Type Composite
  • Gender Men's
  • Size 12
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Color Black
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon Dri-Lex(R) and 2" Ankle Webbing
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Vibram(R)
  • Footwear Sole Pattern Lug
  • Max. Heat Rating Not Specified
  • Standards ASTM F2413-05
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms