Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Black Break-N-Rake Tool, Number of Pieces 1, 69" Overall Length

  • Item# 14P395
  • Mfr. Model# DE-SBR
  • Catalog Page# N/A
  • UNSPSC# 27112502
Black Break-N-Rake Tool, Number of Pieces 1, 69" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $361.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features three 12" carbon steel raking fins that you can use to clear away glass and other debris. Reinforced hook removes curtains, blinds, and other obstructions. Also used for securing secondary breach locations and creating tactical distractions. 11 lb.

• Laser-cut hook and serrated blade constructed of military-grade steel
• Electrically nonconductive D-handle system is resistant to 100,000VAC
• 69"L

View More

Technical Specs

  • Item Break-N-Rake Tool
  • Number of Pieces 1
  • Overall Length 69"
  • Color Black
  • Material Fiberglass, Carbon Steel
  • Features Curtain Hook, Serrated Teeth, Raking Fins, D-Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.