TP
BLACKHAWK

Sportster Modular Weapons Case

  • Item # 14X549
  • My Part #
  • Mfr. Model # 74SG04BK
  • Catalog Page # N/A
  • UNSPSC # 46151504
Sportster Modular Weapons Case close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.19 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Case fits most pistols and revolvers, with removable padded divider to separate 2 firearms, or 1 firearm and a full set of mag pouches. Full MOLLE or Speed Clip™-compatible webbing on both interior walls for custom configuration of mag pouches and accessories. Wraparound web handle with heavy-duty tactical webbing on shoulder straps and contact points. Protects firearm with inner open-cell foam to cushion and outer closed-cell foam to help protect against impact. Extra-soft fabric helps protect firearm finish. Self-healing, heavy-duty, oversize coil zippers for longer life. Dual zipper pulls allow case to be locked. Seams feature heavy binding with 2 rows of locked stitching for added durability. Thick PVC laminate for added stability.

View More

Technical Specs

  • Item Sportster Modular Weapons Case
  • Color Black
  • Material 600 Denier Polyester
  • Length (In.) 36
  • Width (In.) 13
  • Number of Pockets (Inside) 7
  • Closure YKK Zipper
  • Fits Most Pistols And Revolvers
  • Includes Removable Padded Divider
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Sportster Modular Weapons Case is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great case I really like this case. Its strong, sturdy, made well and discreet. Love the webbing on the inside for custom configuration. Carries my Sig 556xi and Colt M4 perfectly.
Date published: 2018-01-19
Rated 5 out of 5 by from Sporter Modular The is one heavy duty case and it is heavy. Carries my UTS-15 with ease.
Date published: 2014-11-14
  • y_2018, m_11, d_18, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_14X549, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.