Skip Content

C3
BLACKHAWK

Silent Key Holder

  • Item # 6TTJ9
  • My Part #
  • Mfr. Model # 44A600BK
  • Catalog Page # N/A
  • UNSPSC # 46151504
Silent Key Holder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, abrasion-resistant gear combines the professional look of molded nylon with the superior strength of Cordura nylon. Duty Belts sold separately.

View More

Technical Specs

  • Item Molded Silent Key Holder
  • Color Black
  • Material Cordura
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by ALMOST Perfect: Hold Your Horses, Cadet Key silencers are fantastic on the job and off, and, if used religiously, mean you'll never loose a key again. Bianchi products are great, and their duty gear lasts forever, but some products last longer than others. After years of abuse, the snap on my keyper just won’t die, it's Velcro is looser but effective, the body is still taking punishment... but that nylon exterior is hanging on for dear life!Friend, you’re too poor to be cheap. Nylon is the way to go, but fork over the extra pocket change required for Accumold and never look back. That said, pick up a couple for your teenage son. November 20, 2014
Rated 5 out of 5 by Every Man, Woman, and Child! I love key silencers. I wear them at work, at home, on vacation, dawn to dusk, 24, 7, & 365. They’re great, especially if you have the unpleasant habit of losing important things or wearing your pockets out, and Bianchi makes a fine product to boot. The velcro loosens over time, but mine’s still kicking after four years of near-hourly use. The snap just won’t die. The dual belt loop is ingenious. Most importantly, the high-denier nylon on the Accumold line will keep this faithful tool looking good for the duration. November 20, 2014
  • 2015-09-08T19:50:13.424-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6TTJ9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.