Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Xiphos Duty Holster, Right, Glock 17/19

  • Item# 6TTX1
  • Mfr. Model# 44H500BK-R
  • Catalog Page# N/A
  • Catalog Group# G1892
  • UNSPSC# 46101504
Xiphos Duty Holster,Right,Glock 17/19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $120.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wears weapon-mounted Xiphos NT™ light, sold separately. Auto Lock Technology™ engages the trigger guard as users holster the pistol. There are no snaps or hoods to open accidentally, and no thumb break or awkward middle finger release to slow draw. Thumb-activated pivot guard adds an extra level of retention. Full-length holster body protects rear sights. Include angle-adjustable jacket-slot belt loop.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw

View More

Technical Specs

  • Item Serpa Xiphos Duty Holster
  • Hand Right
  • Weapon Model Glock 17/19/22/23/31/32
  • Level 3
  • Material Cordura
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.