Skip Content


Serpa Tactical Holster,LH,Beretta

  • Item # 14X402
  • My Part #
  • Mfr. Model # 430604FG-L
  • Catalog Page # N/A
  • Catalog Group # G1780
  • UNSPSC # 46101504
Serpa Tactical Holster,LH,Beretta close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative holster offers the highest level of function and security by using the officer's natural drawing motion to release weapon. There are no snaps or hoods to accidentally open. Flexible thigh platform conforms to leg size. Auto Lock Technology™ engages the trigger guard as users holster the pistol. Thumb-activated pivot guard adds an extra level of retention. Y-harness suspension system distributes weight evenly. Include quick-disconnect swivel buckles and rubberized leg straps. Accessory mounting locations accommodate pouches, knives, mag cases, etc. Full-length holster body protects rear sights and includes a hole for bungee retention.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw

View More

Technical Specs

  • Item Serpa Tactical Holster
  • Hand Left
  • Weapon Model Beretta 92/96/M9A1 (Not Elite or Brigadier)
  • Level 3
  • Material Carbon Fiber
  • Color Foliage Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.