TP
BLACKHAWK

Serpa CQC Holster, LH, Glock 26/27/33

  • Item # 14X456
  • My Part #
  • Mfr. Model # 410501BK-L
  • Catalog Page # N/A
  • Catalog Group # G1754
  • UNSPSC # 46101504
Serpa CQC Holster, LH, Glock 26/27/33 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CQC® carbon-fiber holster has SERPA Auto Lock™ release that engages trigger guard as the user holsters the pistol. Speed-cut design allows smooth draw and easy reholster. Includes belt loop and paddle platform. Quick Disconnect System increases the versatility of the holster.

•  Immediate retention and audible click upon reholster
•  Passive retention detent adjustment screw

View More

Technical Specs

  • Item Serpa CQC Holster with BL & Paddle
  • Hand Left
  • Weapon Model Glock 26/27/33
  • Level 2
  • Material Carbon Fiber With Matte Finish
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Serpa CQC Holster,LH,Glock 26/27/33 is rated 4.3 out of 5 by 31.
Rated 4 out of 5 by from P320 RX w/ Suppressor Sights, rubs I own a few different versions of this holster for several different guns, and they're all awesome - except for my Sig P320 RX w/ the taller Suppressor Sights. The front sight rubs very violently against the inside of the top of the holster. So much so that when drawn the front sight has plastic ribbons hanging on to it. I ended up having to slice my holster apart and 3d print a new channel that's tall enough for the front sight. YMMV.
Date published: 2018-01-20
Rated 1 out of 5 by from DOES NOT FIT SIGS ! Bought this today for my Nightmare Carry. When I attempted to put the gun in the holster, it was so tight I could barely get it in. And getting it out was next to impossible. It's going back.
Date published: 2018-01-19
Rated 5 out of 5 by from Great Holster! I've been using a Blackhawk CQC for about six months now and have nothing but good to say about it. The pistol fit is VERY secure and UN-holstering is just as fast as if there were no lock! How can it get any better? I also like the fact that when drawn, my trigger finger is exactly where it should be; alongside the frame. Great job on a great holster,Blackhawk! Now all I need is one for a S&W Shield .45!
Date published: 2018-01-04
Rated 3 out of 5 by from Love the holster but not for this gun I have no complaints about the quality of the holster. I have several that work fine with other pistols. Just be aware, if you have a square slide 1911 (primarily Sig Sauers) this holster WILL NOT work. It will only fit round slide 1911s unless you spend hours meticulously grinding the internals. I moved my Springfield 1911 to it and it drops right in like it is supposed to fit. Just wish I'd known it wouldn't work for the Sig before I shelled out the bucks.
Date published: 2017-08-09
Rated 4 out of 5 by from Concealment??? I love the level 2 retention great holster Construction my only complaint is i wish the holster would right closer to the body for better concealment I'm 6ft 5 270 lb and not one part of the the gun touches my body I can conceal it with a very large shirt.
Date published: 2017-07-18
Rated 5 out of 5 by from IT FITS! I recently purchased a Sig Sauer P320 TACOPS Carry, so it's the short frame with the long barrel, threaded at the end, with the tall "suppressor sights" that stand almost 1/4" tall... all the holsters I tried that *said* they would fit didn't... and then I found this one, the Blackhawk Serpa CQC... it fits great, and the front sight has actually carved it's own little groove into the top, from the 10 times I've holstered and removed the pistol.This was the fifth one I tried.... INCLUDING one from Sig Sauer!I won't be trying any others....
Date published: 2017-06-27
Rated 2 out of 5 by from Horrible fit for 1911 other than Government models I own two Serpas for the 1911 Commander and the Government model since they don't make one for the Ultra or Officers 3 inch. Not even the Commander size fits right in the Commander specific holster. It's good for Glock junk and all the other Poly striker fired stuff.
Date published: 2017-06-12
Rated 5 out of 5 by from Blackhawk SERPA Just purchased my 2nd Blackhawk SERPA. I now have one for my FN 9mm and my XDS 3.3 40 cal. Feel great about both.rlhsr
Date published: 2017-06-09
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_31
  • loc_en_US, sid_14X456, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.