Skip Content

TP
BLACKHAWK

STRIKE Omega Vest,Black,

  • Item # 11Z758
  • My Part #
  • Mfr. Model # 37CL36
  • Catalog Page # N/A
  • UNSPSC # 46151504
STRIKE Omega Vest,Black, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $180.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature robust drag handle, interior pocket for Hydration System (sold separately), heavy-duty webbing on front and back for attaching S.T.R.I.K.E.® pouches, shoulder D-rings for accessory attachment, and 2 large zippered map pouches. Zippers and side-release buckles allow easy on/off. Heavy-duty nylon mesh construction for greater breathability. Adjustable: up to 6" for length, and an additional 32" for girth. Lace-style girth adjustment.

View More

Technical Specs

  • Item STRIKE Omega Vest
  • Size Universal
  • Color Black
  • Material Nylon Mesh
  • Closure Type No. 10 YKK Vislon zippers/Side-Release Buckles/Lace-Style Girth Adjustment
  • Fits Hydration System, STRIKE Pouches
  • Features Belt Loops Secure Vest To Any Web Belt, Robust Drag Handle, Padded Hawktex Sniper Shoulder For A Fully Ambidextrous Vest, Shoulder D-Rings For Accessory Attachment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.