Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


STRIKE Cutaway Carrier, Black, M

  • Item# 11Z580
  • Mfr. Model# 32V602
  • Catalog Page# N/A
  • Catalog Group# G1716
  • UNSPSC# 46151504
STRIKE Cutaway Carrier,Black,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor

Product Details

Carrier features 3-D mesh on inside for positive airflow around torso for cool and comfortable wear. Unit assembles in as little as 1 min. Shoulders have nonslip HawkTex™ material for weapon retention. Features adjustable waist and shoulder system, heavy-duty drag handle, and external S.T.R.I.K.E.® webbing for holster and modular pouch attachment. Holds soft armor as well as armor plates on front and back. 3.5 lb. Can be used with IIIA collar, yoke, biceps, side plates, and groin armor, sold separately. Side plate pouches not included.

• Meets NIJ 0101.06 standard
• Berry compliant
• Meets MIL-STD 662F

View More

Technical Specs

  • Item STRIKE Cutaway Carrier
  • Size M
  • Material 3-D Mesh/HawkTex
  • Color Black
  • Fits 10-1/2 x 13-1/4" Plates
  • Features Simple Construction, Front Shoulder Panel Features Secure Release Strap With Rounded Handle Under Protective Nylon Band
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.