Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Cutaway Armor, 3A-STV VIP, XL, Black

  • Item# 14X630
  • Mfr. Model# 32BV04BK-ST3A5C
  • Catalog Page# N/A
  • Catalog Group# G1715
  • UNSPSC# 46151504
Cutaway Armor,3A-STV VIP,XL,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

V.I.P.™ Level IIIA Special Threat Soft Armor—Features Increased Area Coverage™ that helps protect up to 10% more surface area. Twaron® and Kevlar® construction. 0.33" thinness, 1.5 lb./sq. ft. areal density. Panel cover is 200 denier nylon coated with polyurethane encapsulation fabric, waterproof sonically welded seal.
V.I.P.™ S.T.R.I.K.E.® Performance Cutaway Tactical Armor Carrier—3-D mesh on inside allows positive airflow around torso for cool and comfortable wear. Carrier assembles in as little as 1 min. Shoulders have nonslip HawkTex™ material for weapon retention. Front shoulder panel has a secure release strap with round handle under protective nylon band. Features external S.T.R.I.K.E.® webbing for holster and modular pouch attachment. Holds soft armor as well as armor plates (up to 10.5" x 13.25") on front and back. 3.5 lb. Can be used with IIIA collar, yoke, biceps, side plates, and groin armor, sold separately. Side plate pouches not included.

• Meet NIJ 0101.06 standard
• Berry compliant
• Carrier meets MIL-STD 662F

View More

Technical Specs

  • Item STRIKE Cutaway Armor
  • Size XL
  • Color Black
  • Type 3A-STV VIP Performance 3D Mesh
  • Width 25"
  • Length 30"
  • Height 3"
  • Fits Blackhawk Soft Level IIIA Armor and Armor Plates
  • For Use With Level IIIA Collar, Groin, Yoke, Side Plates And Biceps
  • Features Adjustable Waist and Shoulder System
  • Includes Heavy Duty Drag Handle,External Strike Webbing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.