Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLACKHAWK

Cutaway Armor, Elite NIJ, S, Olive Drab

  • Item# 14X605
  • Mfr. Model# 32B501OD-ST3A4C
  • Catalog Page# N/A
  • Catalog Group# G1712
  • UNSPSC# 46151504
Cutaway Armor,Elite NIJ,S,Olive Drab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor

Product Details

ELITE Level IIIA Special Threat Soft Armor—Features Increased Area Coverage™ that helps protect up to 10% more surface area. Twaron® and Dyneema® construction. 0.27" thinness, 1.18 lb./sq. ft. areal density. Panel cover is 200 denier nylon coated with polyurethane encapsulation fabric, waterproof sonically welded seal.
ELITE S.T.R.I.K.E.® Noncutaway Tactical Armor Carrier—Features durable Cordura® lining that resists abrasions, scuffs, and tears. Shoulders have nonslip HawkTex™ material for weapon retention. Features adjustable waist and shoulder system for customized girth and toso fit. External S.T.R.I.K.E.® webbing for holster and modular pouch attachment. Holds soft armor as well as armor plates (up to 10.5" x 13.25") on front and back, and Speed Clip™ adjustment. 2.5 lb. Can be used with IIIA collar, yoke, biceps, side plates, and groin armor, sold separately on Grainger.com®.

Meet NIJ 0101.06 standard
Berry compliant
Carrier meets MIL-STD 662F

View More

Technical Specs

  • Item STRIKE Cutaway Armor
  • Size S
  • Color Olive Drab
  • Type 3A-STE Elite NIJ
  • Width 25"
  • Length 30"
  • Height 3"
  • Fits Blackhawk Soft Level IIIA Armor and Armor Plates
  • For Use With Level IIIA Collar, Groin, Yoke, Side Plates And Biceps
  • Features Adjustable Waist and Shoulder System
  • Includes Heavy Duty Drag Handle,External Strike Webbing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.